This item is Discontinued.

Proto 1/2" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish J5336CF

This item is Discontinued.

Proto

1/2" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (Discontinued)

Mfr # J5336CF
Zoro # G5121291
UPC # 662679573492
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5336CF
Zoro #
G5121291
UPC #
662679573492
Country of Origin
United States

Dimensions

Drive Size
1/2"
Head Size
1 1/8 in
Socket Sizes
1-1/8"
Overall Length
3"
Size
1-1/8"
Wire Rope Length
3 in
Length
3 in

Details

Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Color
Silver
Corrosion Resistant
Yes
Weight
0.54 lb
Measurement Type
SAE
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Shell Material
Alloy Steel

Description

When you need to work with fasteners, you will want the Proto J5336CF Crowfoot Socket Wrench on hand. It is designed for getting into hard-to-reach spots that a standard wrench or ratchet cannot reach. The open end crowfoot socket wrench can be snapped onto any 1/2" driver tool for more torque and control. It measures a total of 3 in. in length and has a socket size of 1 1/8". This sturdy alloy steel wrench is made from full polish finish material that is both easy to clean and corrosion resistant. The head size of this SAE crowfoot socket wrench is 1 1/8 in.. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Proto J5336CF Crowfoot Socket Wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.