This item is Discontinued.
This item is Discontinued.
1/2" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
Mfr #
J5338FL
Zoro #
G5938620
UPC # 662679182663
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5338FL
- Zoro #
- G5938620
- UPC #
- 662679182663
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Head Size
- 1 3/16 in
- Socket Sizes
- 1-3/16"
- Overall Length
- 2-7/8"
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Full Polish
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Number of Points
- 12
- Standards
- ASME B107.100-2010, SAE AS4984A
- Corrosion Resistant
- Yes
- Weight
- 0.19 lb
- Color
- Silver
- Measurement Type
- SAE
- Box End Type
- [Delete]
- Opening Type
- 12-Point Flare Nut
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
- Wire Color
- Silver
Description
The Proto J5338FL Crowfoot Socket Wrench has 12-point openings, making it ideal for use on fasteners that have a flare nut. It is designed to provide the user with more torque and control when working with larger bolts. The SAE crowfoot socket wrench can be snapped onto any 1/2" driver tool for more torque and control. This sturdy wrench measures 2 7/8" in length and has a socket size of 1 3/16". Designed to last, this full polish alloy steel wrench is both easy to clean and corrosion resistant. This 12 point crowfoot socket wrench features a head style of flare nut, so you can get into tight spaces easily. When you need extra torque for your larger bolts, the Proto J5338FL Crowfoot Socket Wrench will give you just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.