Shop PROTO
See all product information
Create Account
1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish
- Mfr # J5449
- Zoro # G4017997
product price:Â
$
54.39
/ea
Key Features
Drive Size
1/2"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
10"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5449
- Zoro #
- G4017997
- UPC #
- 662679181550
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 10"
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
The scaffold ratchet is designed for working with scaffolding and other construction applications
Socket retained with through hole and pin for safety
Hammer tip reduces vibration and protects fasteners against distortion
Additional Features:
- Hole in ratchet handle to be used with tether strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.