Shop PROTO
See all product information
Create Account
1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Black Oxide Finish
- Mfr # J5452FBL
- Zoro # G5293136
product price:
$
68.85
/ea
Key Features
Drive Size
1/2"
Number of Geared Teeth
72
Head Style
Round
Overall Length
9-3/8"
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5452FBL
- Zoro #
- G5293136
- UPC #
- 662679979171
- Country of Origin
- Italy
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 9-3/8"
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Description
Round head ratchet mechanism allows for a compact head
72-tooth = 5° swing arc
Small head design and tight swing arc allow for fastener access in tight areas
Additional Features:
- Full polish shaft with knurled grip for strong slip-resistant grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.