This item is Discontinued.

Proto 1/2" Drive, 9/16 in Hex SAE Socket, 6 Points J7418PF

This item is Discontinued.

Proto

1/2" Drive, 9/16 in Hex SAE Socket, 6 Points (Discontinued)

Mfr # J7418PF
Zoro # G6132996
UPC # 662679574598
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7418PF
Zoro #
G6132996
UPC #
662679574598
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
9/16 in
Overall Length
1 1/2 in
Socket Depth
Standard
Output Drive Size
15/16"
Socket Length
1 1/2 in
Socket Size
9/16 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Features
Magnetic
Standards
ASME B107.110-2012
Drive Type
Square
Material
Hot Forged Alloy Steel
Output Type
Hex
Locking
No
Impact Rated
No
Output Drive Type
Hex
Measurement Type
SAE
Non-Magnetic
No
Tether Ready
No
Bolt Clearance
5/16 in
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Includes Fastener Holding Magnet
Yes
Includes Insulation
Not Insulated
Fastener-Holding Type
Magnetic
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Shell Material
Hot Forged Alloy Steel

Description

With its hexagonal design, the Proto J7418PF 1/2" Drive 9/16 in Hex SAE Socket is perfect for accessing tight spaces. The alloy steel socket has a black oxide finish that helps to resist corrosion and wear. With six points, this power socket can handle more torque than standard sockets. Its magnetic tip is designed to pick up fasteners quickly and easily. This square drive power socket has an overall length of 1 1/2 " and a size of 9/16 in.. The Proto J7418PF Hex SAE Socket is the versatile tool you need when working on your car or home project.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.