This item is Discontinued.

Proto 1/2" Drive Crowfoot Socket Wrench Set, SAE, 39 pcs, Flare Nut, Full Polish J53000CFLFN

This item is Discontinued.

Proto

1/2" Drive Crowfoot Socket Wrench Set, SAE, 39 pcs, Flare Nut, Full Polish (Discontinued)

Mfr # J53000CFLFN
Zoro # G7627024
UPC # 662679991548
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J53000CFLFN
Zoro #
G7627024
UPC #
662679991548
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Sizes
Flare Nut: 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"; Open End: 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-1/4", 2-3/8", 2-7/16", 2-1/2"
Head Size
15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in
Range of Head Sizes
15/16 in to 1 13/16 in
Flare Nut Head Size
1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in
Open End Head Size
15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in

Details

Item
Crowfoot Socket Wrench Set
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
39
Head Style
Flare Nut
Standards
ASME B107.21
Number of Points
12
Material
Alloy Steel
Accessories
(2) 1/2 in Drive Locking Extensions 5 in , 10 in
Weight
23.8 lb
Nonsparking
No
Opening Type
Hex, 12-Point Flare Nut
Container Type
None
Number of Tools
39
Non-Magnetic
No
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Color
Silver
Insulated
No
Ratcheting
No
Standard
ASME B107.21
Shell Material
Alloy Steel
Wire Color
Silver

Description

Crowfoot Socket Wrench Set, Alloy Steel, Chrome, Drive Size 1/2 in, Range of Head Sizes 15/16 in to 1 13/16 in, Number of Tools 39, None, Number of Points 12, SAE, Hex, 12-Point Flare Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.