Proto

1/2" Drive Deep Socket Set, SAE, 19 pcs

Proto 1/2" Drive Deep Socket Set,  SAE,  19 pcs J54105-TT
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Finish: Full Polish
  • SAE or Metric: SAE
  • Number of Pieces: 19
  • Includes: (2) Socket Bars 17", Socket Clips 1/2" Drive; (19) Deep Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
  • Item: Deep Socket Set
  • Socket Size Range: 3/8 in to 1 1/2 in
See full product details
$623.60

Subtotal: $623.60

Proto #J54105-TT Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Finish: Full Polish
  • SAE or Metric: SAE
  • Number of Pieces: 19
  • Includes: (2) Socket Bars 17", Socket Clips 1/2" Drive; (19) Deep Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
  • Item: Deep Socket Set
  • Socket Size Range: 3/8 in to 1 1/2 in
  • Impact Rated: No
  • Deep Socket Point Styles Included: 12
  • Ratchets Included: None
  • Std. Socket Point Styles Included: None
  • Standards: AS954E S3.8.1, ASME B107.1
  • Flex Socket Point Styles Included: None
  • Sockets Included: (19) Deep 12-Point
  • Tether Capable: Tether Ready
  • Drive Type: Hand
  • Insulated: No
  • Tether Style: Tether Ready
  • Includes Drive Tools: No
  • Includes Standard Sockets: No
  • Includes Deep Sockets: Yes
  • Number of Deep Sockets: 19
  • Includes Socket Bits: No
  • Socket Size: 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1.25 in, 1.3125 in, 1.375 in, 1.4375 in, 1.5, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Container Type: Rail
  • Deep Socket Size: 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1.5, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Non-Sparking: No
  • Deep Socket Style/Size: Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
  • Tether Ready: Yes
  • Socket Shape: 12-Point
  • Includes Wrenches: No
  • Piece Count Range: 2 to 25
  • Includes Flex Sockets: No
  • Flex Socket Count/Style: None
  • Product Type: Socket Set
  • Country of Origin (subject to change): United States

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (11) 12-Point, Deep Socket Style/Size Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Reviews of Proto #J54105-TT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.