Shop PROTO

1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide

  • Mfr # J74142
  • Zoro # G2692277

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
7
Includes
(2) Socket Bars 9", Socket Clips 1/2" Drive
Finish
Black Oxide
Std. Socket Point Styles Included
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74142
Zoro #
G2692277
UPC #
662679563073
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
Standard
Socket Size Range
7/16 in to 13/16 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
7
Includes
(2) Socket Bars 9", Socket Clips 1/2" Drive
Finish
Black Oxide
Std. Socket Point Styles Included
6
Measurement Type
SAE
Features
Pinless, Minimizing Slippage
Connection Type
Hex
Impact Rated
Yes
Socket Type
6 pt Std.
Standards
ASME B107.110-2012
Sockets Included
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
Drive Type
Impact
SAE or Metric
SAE
Material
Alloy Steel
Insulated
No
Piece Count Range
2 to 25
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Locking
Yes
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Non-Magnetic
No
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
7
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Ball and spring design which allows for a 30° working angle
Smooth 360° rotation
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials

Additional Features:

  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Socket size stamped on tool for easy identification
  • Side locking hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.