1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L
- Mfr # J7515A
- Zoro # G1806029
product price:Â
$
56.69
/ea
Key Features
Overall Length
2 in, 3 in, 5 in, 10 in
Finish
Black Oxide
Drive Size
1/2 in
SAE or Metric
SAE, Metric
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7515A
- Zoro #
- G1806029
- UPC #
- 662679150891
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in, 3 in, 5 in, 10 in
- Drive Size
- 1/2 in
- Output Drive Size
- 1/2 in
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 2 in, 3 in, 5 in, 10 in
- Length
- 2 in, 3 in, 5 in, 10 in
Description
Solid one-piece design helps prevent the locking components from becoming loose or disengaged.
Patented locking feature locks sockets to the extension with exceptional force.
Knurled shank provides a slip-resistant grip when hand-turning the extension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.