This item is Discontinued.

Proto 1/2" Drive Impact Socket Set, SAE, 19 pcs J74106K

This item is Discontinued.

Proto

1/2" Drive Impact Socket Set, SAE, 19 pcs (Discontinued)

Mfr # J74106K
Zoro # G9886549
UPC # 662679172626
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74106K
Zoro #
G9886549
UPC #
662679172626
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/2 in
Socket Depth
Standard
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(19) Socket Impact 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Drive Type
Impact
Standards
ASME B107.110-2012
Socket Type
6 pt Std.
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/16, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Connection Type
Square Drive
Std. Socket Point Styles Included
6
Features
Torque Plus Design to Maintain Better Contact with The Fastener and Prevent Rounding, Through-Hole and Groove for Socket Retention
Impact Rated
Yes
Insulated
No
Locking
Yes
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Socket Shape
6-Point
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
19
Non-Magnetic
No
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Proto's J74106K 1/2 in. Drive Impact Socket Set is a durable set of impact sockets for tackling various fasteners. These SAE impact sockets can be used across an extensive range of applications and product categories. The black oxide finish makes these impact sockets resistant to corrosion, rust and other elements that cause premature wear. The socket size ranges from 3/8 in to 1 1/2 in., while the drive size is 1/2". This 19-piece set has 6 pt standard sockets with a square drive connection type. Proto's J74106K 1/2 in. Drive Impact Socket Set will give you the freedom to work on all kinds of fasteners without having to worry about damaging them or your tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.