This item is Discontinued.
This item is Discontinued.
1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
Mfr #
J5360FL
Zoro #
G5120969
UPC # 662679182779
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5360FL
- Zoro #
- G5120969
- UPC #
- 662679182779
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Head Size
- 1 7/8 in
- Socket Sizes
- 1-7/8"
- Overall Length
- 4-1/4"
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Full Polish
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Number of Points
- 12
- Standards
- ASME B107.100-2010, SAE AS4984A
- Color
- Silver
- Box End Type
- [Delete]
- Measurement Type
- SAE
- Corrosion Resistant
- Yes
- Weight
- 0.45 lb
- Opening Type
- 12-Point Flare Nut
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
- Wire Color
- Silver
Description
The Proto J5360FL Crowfoot Socket Wrench is a must-have for any toolbox. It has a 12-point flare nut opening, making it ideal for use on equipment that uses SAE 1 7/8" bolts and nuts. The crowfoot socket wrench measures 4 1/4" in length and has a drive size of 1/2". This SAE crowfoot socket wrench has a total of 12 points, which makes it easy to tighten or loosen fasteners. With its full polish finish, this alloy steel crowfoot socket wrench is both corrosion resistant and easy to clean. Designed with an open end head style, the flare nut allows you to get into hard to reach places. If you're looking for an all around quality crowfoot socket wrench, then the Proto J5360FL will be just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.