Shop PROTO

1/2" Drive Socket Set, Metric, 24pcs, Skt St, Blk Oxd, 10 to 36 mm, 24Pt

  • Mfr # J54211-TT
  • Zoro # G6883703

product price: 
$
604.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
24
Includes
(2) Socket Bars: 13", 17"; Socket Clips 1/2" Drive; (19) Thether Ready Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm
Finish
Chrome
Socket Size Range
10 mm to 36 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54211-TT
Zoro #
G6883703
UPC #
662679116675
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 36 mm
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm

Details

Item
Socket Set
Number of Pieces
24
Includes
(2) Socket Bars: 13", 17"; Socket Clips 1/2" Drive; (19) Thether Ready Socket 1/2" Drive: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm
Finish
Chrome
Flex Socket Point Styles Included
None
Measurement Type
Metric
Deep Socket Point Styles Included
None
Impact Rated
No
Ratchets Included
None
Std. Socket Point Styles Included
12
Sockets Included
(24) Standard 12-Point
Standards
AS954E S3.8.1, ASME B107.5M
Tether Capable
Tether Ready
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Ready
Number of Standard Sockets
24
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
No
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Rail
Includes Drive Tools
No
Tether Ready
No
Non-Sparking
No
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Socket Shape
12-Point
Type
4-Hole
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance

Additional Features:

  • Proto® 12 point sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.