Shop PROTO

1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish

  • Mfr # J54218
  • Zoro # G7538666

product price: 
$
915.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
54
Includes
(2) 1/2" Drive Pear Head Ratchets: 10", 16"; (3) Drive Extensions: 2-1/2", 5", 10"; (1) Breaker Bar: 18-5/8"; (1) Universal Joint; (1) Speed Handle: 18"; (1) Sliding T-Handle: 8-1/2"; (6) Socket Bits: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm
Finish
Full Polish
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54218
Zoro #
G7538666
UPC #
662679240530
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 36 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm
Deep Socket Style/Size
Deep 12-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, 26mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, 26 mm
Standard Socket Style/Size
Standard 12-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm
Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, 26 mm

Details

Item
Socket Wrench Set
Number of Pieces
54
Includes
(2) 1/2" Drive Pear Head Ratchets: 10", 16"; (3) Drive Extensions: 2-1/2", 5", 10"; (1) Breaker Bar: 18-5/8"; (1) Universal Joint; (1) Speed Handle: 18"; (1) Sliding T-Handle: 8-1/2"; (6) Socket Bits: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm
Finish
Full Polish
Measurement Type
Metric
Std. Socket Point Styles Included
12
Ratchets Included
Pear Head 10 in, 16 in
Impact Rated
Not Impact Rated
Sockets Included
(16) Deep 12-Point, (23) Standard 12-Point
Deep Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
SAE or Metric
Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Included
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Tether Ready
Piece Count Range
51 to 75
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
23
Socket Shape
12-Point
Number of Bits
6
Non-Sparking
No
Number of Deep Sockets
16
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Wrench Set, Standard Socket Count/Style (23) 12-Point, Standard Socket Style/Size Standard 12-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, Deep Socket Count/Style (16) 12-Point, Deep Socket Style/Size Deep 12-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, 26mm, Flex Socket Count/Style None, Drive Size 1/2 in, Drive Type Hand, Full Polish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.