1/2" Drive Socket Set, SAE, 15pcs, Skt St, Chrm, 3/8 in to 1 1/4 in, 6Pt

  • Mfr # J54110
  • Zoro # G3469137
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
15
Includes
(2) Socket Bars 17"; Socket Clips 1/2" Drive; (15) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Finish
Chrome
Impact Rated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54110
Zoro #
G3469137
UPC #
662679240325
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/4 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Details

Item
Socket Set
Number of Pieces
15
Includes
(2) Socket Bars 17"; Socket Clips 1/2" Drive; (15) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Finish
Chrome
Impact Rated
No
Tether Capable
Tether Capable
Measurement Type
SAE
Deep Socket Point Styles Included
None
Sockets Included
(15) Standard 6-Point
Ratchets Included
None
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Standards
ASME B107.1
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Wrenches
No
Socket Shape
6-Point
Number of Standard Sockets
15
Tether Ready
No
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Includes Drive Tools
No
Non-Sparking
No
Container Type
Rail
Includes Flex Sockets
Flex Sockets Not Included
Type
Standard Length
Product Type
Socket Set
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.