This item is Discontinued.

Proto 1/2" Drive Spline Socket #26 - 13/16" J5426SPL

This item is Discontinued.

Proto

1/2" Drive Spline Socket #26 - 13/16" (Discontinued)

Mfr # J5426SPL
Zoro # G000455548
UPC # 662679573263
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5426SPL
Zoro #
G000455548
UPC #
662679573263
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
13/16 in
Length
1-1/2 in

Details

Features
Etched/Stamped
Impact Rated
No
Measurement Type
SAE

Description

Proto® 1/2" Drive Spline Socket #26 - 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.