This item is Discontinued.

Proto 1/2" Drive Thin Wall Deep Impact Socket 16 mm - 6 Point J7316MHT

This item is Discontinued.

Proto

1/2" Drive Thin Wall Deep Impact Socket 16 mm - 6 Point (Discontinued)

Mfr # J7316MHT
Zoro # G100455578
UPC # 662679343231
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7316MHT
Zoro #
G100455578
UPC #
662679343231
Country of Origin
United States

Dimensions

Overall Length
3.3 in
Width
0.8 in
Height
0.8 in

Description

Proto® 1/2" Drive Thin Wall Deep Impact Socket 16 mm - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.