This item is Discontinued.

Proto 1/2" Drive Thin Wall Deep Impact Socket 22 mm - 6 Point J7322MHT

This item is Discontinued.

Proto

1/2" Drive Thin Wall Deep Impact Socket 22 mm - 6 Point (Discontinued)

Mfr # J7322MHT
Zoro # G300455545
UPC # 662679343293
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7322MHT
Zoro #
G300455545
UPC #
662679343293
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Height
1 in
Width
1 in

Description

Proto® 1/2" Drive Thin Wall Deep Impact Socket 22 mm - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.