This item is Discontinued.

Proto 1/2 in Drive Impact Socket 23 mm Size 12 pt Standard Depth, Black Oxide J7423MT

This item is Discontinued.

Proto

1/2 in Drive Impact Socket 23 mm Size 12 pt Standard Depth, Black Oxide (Discontinued)

Mfr # J7423MT
Zoro # G3667745
UPC # 662679342807
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7423MT
Zoro #
G3667745
UPC #
662679342807
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
23mm
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Size
23 mm
Socket Length
1 1/2 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Material
Alloy Steel
Output Type
12 pt
Category Type
Impact Socket
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards
ASME B107.110-2012
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws, Studs
Locking
Yes
Non-Magnetic
No
Socket Shape
12-Point
Non-Sparking
No
Tether Ready
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Shell Material
Alloy Steel

Description

Impact Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.