1/2" Drive Universal Impact Socket, SAE, 13 pcs, Black Oxide

  • Mfr # J74143
  • Zoro # G1857917
product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
13
SAE or Metric
SAE
Measurement Type
SAE
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74143
Zoro #
G1857917
UPC #
662679150846
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/4 in
Socket Depth
Standard
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

Item
Universal Impact Socket
Number of Pieces
13
SAE or Metric
SAE
Measurement Type
SAE
Finish
Black Oxide
Includes
(13) 1/2 in Drive Impact Socket
Connection Type
Retaining Ring
Impact Rated
Yes
Socket Type
6 pt Std.
Std. Socket Point Styles Included
6
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Drive Type
Impact
Standards
ASME B107.110-2012
Sockets Included
1/2 in , 6 PT: 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-3/16 in , 1-1/4 in
Material
Alloy Steel
Insulated
No
Piece Count Range
2 to 25
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Includes Deep Sockets
Deep Sockets Not Included
Non-Magnetic
No
Number of Standard Sockets
13
Locking
Yes
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Ball and spring design which allows for a 30 degree working angle
Smooth 360 degree rotation

Ratings & reviews