Proto

1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points

Proto 1/2 in Drive,  1-3/16" 12 pt SAE Socket,  12 Points J5438-TT
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2 in
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Finish: Chrome
  • Output Type: 12 pt
  • Drive Type: Hand
See full product details
$31.46

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Proto #J5438-TT Specifications

  • Drive Size: 1/2 in
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Size: 1-3/16"
  • Finish: Chrome
  • Output Type: 12 pt
  • Drive Type: Hand
  • Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
  • Tether Capable: Tether Ready
  • Socket Sizes: 1-3/16 in
  • Standards: AS954E S3.8.1, ASME B107.5M
  • Item: Socket
  • Socket Depth: Standard
  • Impact Rated: No
  • Measurement Type: SAE
  • Tether Style: Tether Ready
  • Socket Size: 1 3/16 in
  • Socket Shape: 12-Point
  • Tether Ready: Yes
  • Product Type: Socket
  • Country of Origin (subject to change): United States

Description

Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M

Reviews of Proto #J5438-TT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.