This item is Discontinued.

Proto 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points, Steel, Chrome, 1 3/8 in J5444H

This item is Discontinued.

Proto

1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points, Steel, Chrome, 1 3/8 in (Discontinued)

Mfr # J5444H
Zoro # G2770542
UPC # 662679182458
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5444H
Zoro #
G2770542
UPC #
662679182458
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-3/8"
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Sizes
1-3/8 in
Socket Size
1 3/8 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Not Tether Capable
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Category Type
Hex Socket
Material
Alloy Steel
Drive Type
Square
Output Type
Hex
Standards
ASME B107.1
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
6-Point
Shell Material
Alloy Steel

Description

This Proto J5444H 1/2" Drive, 6-Point Hex SAE Socket is the ideal tool for your next project. It has a durable alloy steel construction and an attractive chrome finish. The hex socket has a 1-3/8 in. size and can be used with hand tools such as ratchets, wrenches, breaker bars and torque wrenches. It also features a hex output type that allows you to connect it to power tools such as drills and impact drivers. Made of alloy steel, this socket has a strong and sturdy build that will last for years to come. The Proto J5444H Chrome Finish Hex SAE Socket is the high quality tool you have been looking for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.