1/2 in Drive, 1" 8 pt SAE, Socket, 8 Points, Steel, Chrome, 1 in
- Mfr # J5432S
- Zoro # G2517776
product price:Â
$
21.99
/ea
Key Features
Drive Size
1/2 in
Size
1"
Finish
Chrome
Overall Length
1 3/4 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5432S
- Zoro #
- G2517776
- UPC #
- 662679180973
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1"
- Overall Length
- 1 3/4 in
- Socket Sizes
- 1 in
- Socket Depth
- Standard
- Socket Size
- 1 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Socket, Socket Size 1 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.