Shop PROTO
See all product information
Create Account
1/2 in Drive, 1/2" Hex SAE, Socket, 6 Points, Steel, Chrome, 1/2 in
Mfr # J5316H
Zoro # G2769617
product price: $15.15
/eaKey Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5316H
- Zoro #
- G2769617
- UPC #
- 662679180072
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1/2"
- Overall Length
- 3 1/4 in
- Socket Sizes
- 1/2 in
- Socket Depth
- Deep
- Socket Size
- 1/2 in
- Wire Rope Length
- 3 1/4 in
Description
Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.