This item is Discontinued.

Proto 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points J5316DPL

This item is Discontinued.

Proto

1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (Discontinued)

Mfr # J5316DPL
Zoro # G7261633
UPC # 662679974787
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5316DPL
Zoro #
G7261633
UPC #
662679974787
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1/2"
Overall Length
3 3/8 in
Socket Sizes
1/2 in
Socket Depth
Deep
Socket Size
1/2 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
Spline
Features
Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Tether Capable
Tether Capable
Standards
Military Specification MIL-W-8982/1A
Material
Alloy Steel
Drive Type
Hand
Socket Type
Deep Spline
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
Spline
Impact Rated Status
Not Impact Rated
Product Type
Socket
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Socket, Socket Size 1/2 in, Spline, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards Military Specification MIL-W-8982/1A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.