Shop All Sockets
Proto
1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # J5430N
Zoro # G7127309
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 7/8 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 7/8 in |
Size | 15/16" |
Socket Depth | Standard |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Quick Switch Plier Set - 12 Piece (LNG-3595)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- HHIP 6 X 6 X 8" V Angle Plate (3402-0323)
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707MN)
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points (J5334)
- PROTO 1 in Drive, 2-7/16 in 6 pt SAE Socket, 6 Points (J10039)
- PROTO 1/4" Drive Flexible Socket Sp"ner (J4764)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- WESTWARD 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (1EZZ9)
- Proto Sockets & Ratchets