This item is Discontinued.

Proto 1/2 in Drive, 18mm Metric Socket, 6 Points, Socket Bit, Steel, 1/2 in, TpSz 18 mm J5441-18M-TT

This item is Discontinued.

Proto

1/2 in Drive, 18mm Metric Socket, 6 Points, Socket Bit, Steel, 1/2 in, TpSz 18 mm (Discontinued)

Mfr # J5441-18M-TT
Zoro # G5756987
UPC # 662679143169
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5441-18M-TT
Zoro #
G5756987
UPC #
662679143169
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
18mm
Overall Length
4 in
Socket Sizes
18mm
Socket Depth
Standard
Tip Size
18 mm
Wire Rope Length
4 in
Length
4 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Ready
Features
(4) Detent Holes, Positive Tool Control System
Material
Alloy Steel
Drive Type
Female Square
Socket Type
Hex Bit
Output Type
6 pt
Standards
ASME
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Ready
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Tether Status
Tether Ready
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Socket Bit, Replaceable Insert No, Metric, Tip Size 18 mm, Tip Style Hex, Overall Length 4 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.