Shop PROTO

1/2 in Drive, 18mm Torx(R) Metric, Socket, 12 Points, Steel, Chrome, 18 mm

  • Mfr # J5418M
  • Zoro # G2770177

product price: 
$
11.89
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5418M
Zoro #
G2770177
UPC #
662679180584
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
18mm
Overall Length
1 1/2 in
Socket Sizes
18mm
Socket Depth
Standard
Socket Size
18 mm
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
AS4984A, ASME B107.110-2012
Drive Type
Hand
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Tether Capable
Not Tether Capable
Material
Alloy Steel
Output Type
Torx(R)
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
12-Point
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces

Additional Features:

  • Features TorquePlusTM design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.