This item is Discontinued.

Proto 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points J5325M-TT

This item is Discontinued.

Proto

1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (Discontinued)

Mfr # J5325M-TT
Zoro # G5757109
UPC # 662679143374
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5325M-TT
Zoro #
G5757109
UPC #
662679143374
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
25mm
Overall Length
3 1/4 in
Socket Sizes
25mm
Socket Depth
Deep
Socket Size
25 mm
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Tether Capable
Tether Ready
Socket Type
Deep
Drive Type
Hand
Output Type
12 pt
Features
(4) Detent Holes, Positive Tool Control System
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Ready
Tether Ready
Yes
Socket Shape
12-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready
Shell Material
Alloy Steel

Description

Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.