This item is Discontinued.

Proto 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points J5427MN

This item is Discontinued.

Proto

1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (Discontinued)

Mfr # J5427MN
Zoro # G7136068
UPC # 662679176242
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5427MN
Zoro #
G7136068
UPC #
662679176242
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
27mm
Overall Length
1 61/64 in
Socket Depth
Standard
Socket Sizes
27mm
Socket Size
27 mm
Wire Rope Length
1 61/64 in
Length
1 61/64 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Tether Capable
Not Tether Capable
Socket Type
Intermediate
Output Type
Triple Square
Material
Alloy Steel
Drive Type
Hand
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated
Product Type
Socket
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Socket, Socket Size 27 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.