Proto
1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points
- Zoro #: G5757048
- Mfr #: J5331M-TT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 3 1/4 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 12 pt
$38.69
Subtotal: $38.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO SKT 1/4DR 6MM 6PT PO4706M
- PROTO SKT 1/2"DR 3/4 12PT PO5424
- PROTO Socket Rail, Steel, 13 " J2586
- PROTO Impact Socket, 1 In Dr, 24mm, 6 pt J10024M
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points J4706
- PROTO 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points J5420M
- PROTO SKT 1DR 2-1/18 12PT PO5768
- PROTO SKT 3/4" DR 19MM 12PT PO5519M
- PROTO SKT 3/8" DR 6PT 10MM PO32010M
- KO-KEN Socket 18mm 12 Point 55mm 3/8 Sq. Drive 3305M-18
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points J5012-TT
- Proto Sockets