This item is Discontinued.

Proto 1/2 " Drive, 32mm Metric, Socket, 12 Points, Steel, Chrome, 32 mm J5332M-TT

This item is Discontinued.

Proto

1/2 " Drive, 32mm Metric, Socket, 12 Points, Steel, Chrome, 32 mm (Discontinued)

Mfr # J5332M-TT
Zoro # G5757039
UPC # 662679143442
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5332M-TT
Zoro #
G5757039
UPC #
662679143442
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
32mm
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
32mm
Socket Size
32 mm
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Standards
ASME B107.110-2012
Material
Alloy Steel
Features
(4) Detent Holes, Positive Tool Control System
Drive Type
Hand
Output Type
12 pt
Tether Capable
Tether Ready
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Ready
Socket Shape
12-Point
Tether Ready
Yes
Product Type
Socket
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.