Shop All Sockets
Proto
1/2 in Drive, 32mm Hex Metric Socket, 6 Points
Mfr # J5432MH
Zoro # G2770490
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 27/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 27/32 in |
Size | 32mm |
Socket Sizes | 32mm |
Socket Depth | Standard |
Socket Size | 32 mm |
Details
Description
Socket, Socket Size 32 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- RIDGID Handwheel, Carriage (58462)
- RIDGID Cable, S1 1/4 X 15' W/Funnel (50647)
- PROTO 1/2 in Drive, 34mm Hex Metric Socket, 6 Points (J5434MH)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- Proto Sockets