This item is Discontinued.

Proto 1/2 in Drive, 32mm Size, 12 pt, Metric Socket, 12 Points J7432MT

This item is Discontinued.

Proto

1/2 in Drive, 32mm Size, 12 pt, Metric Socket, 12 Points (Discontinued)

Mfr # J7432MT
Zoro # G7568382
UPC # 662679342883
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7432MT
Zoro #
G7568382
UPC #
662679342883
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
32mm
Overall Length
2 in
Socket Depth
Standard
Socket Size
32 mm
Socket Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Material
Alloy Steel
Socket Type
Impact
Output Type
12 pt
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Category Type
Impact Socket
Standards
ASME B107.110-2012
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
12-Point
Locking
Yes
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Shell Material
Alloy Steel

Description

Impact Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.