Shop PROTO

1/2 in Drive, 3/4" Hex SAE Socket, 6 Points, Steel, Chrome, 3/4 in

  • Mfr # J5324H
  • Zoro # G2769809

product price: 
$
17.69
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5324H
Zoro #
G2769809
UPC #
662679180232
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/4"
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
3/4 in
Socket Size
3/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Output Type
Hex
Socket Type
Deep
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Category Type
Hex Socket
Drive Type
Hand
Tether Capable
Not Tether Capable
Material
Alloy Steel
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
6-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.