1/2 in Drive, 3/4" Spline SAE Socket, 12 Points, Steel, Chrome, 3/4 in

  • Mfr # J5324DPL
  • Zoro # G7246391
product price: 
$
92.65
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 3/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5324DPL
Zoro #
G7246391
UPC #
662679974824
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/4"
Overall Length
3 3/8 in
Socket Depth
Deep
Socket Sizes
3/4 in
Socket Size
3/4 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
Military Specification MIL-W-8982/1A
Features
Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener
Material
Alloy Steel
Drive Type
Hand
Tether Capable
Tether Capable
Output Type
Spline
Socket Type
Deep Spline
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
Spline
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Proto® Spline tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline sockets help tighten high strength bolts to high torque loads. They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners to help prevent fastener rounding. They also turn fasteners with damaged corners
Spline sockets on spline fasteners help deliver twice the torque of 12 point wrenches on double box fasteners, and more torque than hex wrenches on hex fasteners

Additional Features:

  • Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener

Ratings & reviews