Shop All Sockets
Proto
1/2 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # J5412H
Zoro # G2769897
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- BON TOOL Bon 81-200 Gauging Trowel, Econo 7" X 3 3/8" Wood Handle (81-200)
- ETTORE Champion Scraper 5 Inch (46312)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5416H)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- PROTO 3/4 in Drive, 1-1/8" Torx(R) SAE Socket, 12 Points (J5536)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5216)
- PROTO 1 in Drive, 2-7/16 in 6 pt SAE Socket, 6 Points (J10039)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- Proto Sockets & Ratchets