Shop All Sockets
Proto
1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # J5312
Zoro # G5919757
original price:
$24.03
25% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMCO Rake Bits W/Carb Inserts (940435)
- MASTERCOOL Die Set 5/16 (71415)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31487)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5328)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- PROTO 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (J5323M)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- Proto Sockets & Ratchets