Proto
1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points
- Zoro #: G7069763
- Mfr #: J5328-TT
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.09
Proto #J5328-TT Specifications
- Zoro #: G7069763
- Mfr #: J5328-TT
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3 1/4 in
- Material: Alloy Steel
- Size: 7/8"
- Finish: Chrome
- Output Type: 12 pt
- Socket Sizes: 7/8 in
- Standards: AS954E S3.8.1, ASME B107.1
- Socket Depth: Deep
- Features: Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
- Drive Type: Hand
- Tether Capable: Tether Ready
- Item: Deep Socket
- Impact Rated: No
- Measurement Type: SAE
- Tether Style: Tether Ready
- Tether Ready: Yes
- Socket Shape: 12-Point
- Socket Size: 7/8 in
- Product Type: Socket
- Country of Origin (subject to change): United States
Description
Socket, Socket Size 7/8 ", 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Reviews of Proto #J5328-TT
Explore more
- Proto 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points J5320-TT
- Proto 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points J5324-TT
- Proto 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points J5318-TT
- Proto 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points J5326-TT
- Proto 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points J5411M-TT
- Proto 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points J5410MN
- Proto 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points J5344
- Proto 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points J4718L
- Pro-Grade Tools 1/4" Dr. T30 Internal Torx Socket 12930
- Kd Tools 1/4" Drive, 13mm Metric Socket 80259
- Proto Sockets