1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L

  • Mfr # J74278P
  • Zoro # G0434822
product price: 
$
39.95
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 9/16 in
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74278P
Zoro #
G0434822
UPC #
662679007362
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
2 9/16 in
Size
11/16 in
Socket Depth
Standard
Socket Size
11/16 in
Socket Length
2 9/16 in
Wire Rope Length
2 9/16 in
Length
2 9/16 in

Details

Item
Flex Impact Socket
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Yes
Number of Points
6
Drive Type
Impact
Material
Alloy Steel
Category Type
Impact Socket
Output Type
6 pt
Features
Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards
ASME B107.110-2012
Measurement Type
SAE
Non-Magnetic
No
Socket Shape
6-Point
Non-Sparking
No
Locking
Yes
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Ball and spring design which allows for a 30° working angle
Smooth 360° rotation
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials

Additional Features:

  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews