Impact Bit, 1/2 x 3-5/8In, 6pt, Black Oxide, Impkt Skt Bt St, Steel, Blk Oxd, 14 mm
- Mfr # J7441-14M
- Zoro # G5287974
product price:Â
$
21.19
/ea
Key Features
Drive Size
1/2 in
Overall Length
3 5/8 in
SAE or Metric
Metric
Finish
Black Oxide
Bit Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7441-14M
- Zoro #
- G5287974
- UPC #
- 662679182922
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3 5/8 in
- Bit Length
- 1 7/8 in
- Size
- 14mm
- Socket Depth
- Standard
- Tip Size
- 14 mm
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- Impact Socket Bit
- SAE or Metric
- Metric
- Finish
- Black Oxide
- Impact Rated
- Yes
- Drive Type
- Impact
- Number of Points
- 6
- Tip Type
- Hex
- Material
- Alloy Steel
- Measurement Type
- Metric
- Replaceable Insert
- No
- Tip Style
- Hex
- Locking
- Yes
- Includes Locking
- Locking Included
- Replaceable Insert Capable
- Fixed Insert
- Impact Rated Status
- Impact Rated
- Shell Material
- Alloy Steel
Description
Size stamped on tool for easy identification
Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.