Impact Bit, 1/2 x 3-5/8In, 6pt, Black Oxide, Impkt Skt Bt St, Steel, Blk Oxd, 1/2 in
- Mfr # J74411/2
- Zoro # G2820851
product price:
$
17.45
/ea
Key Features
Drive Size
1/2 in
Overall Length
3 5/8 in
SAE or Metric
SAE
Finish
Black Oxide
Bit Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J74411/2
- Zoro #
- G2820851
- UPC #
- 662679182854
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3 5/8 in
- Bit Length
- 1 7/8 in
- Size
- 1/2 in
- Socket Depth
- Standard
- Tip Size
- 1/2 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- Impact Socket Bit
- SAE or Metric
- SAE
- Finish
- Black Oxide
- Tip Type
- Hex
- Drive Type
- Impact
- Standards
- SAE AS4984A
- Category Type
- Socket Bits
- Material
- Alloy Steel
- Number of Points
- 6
- Impact Rated
- Yes
- Measurement Type
- SAE
- Tip Style
- Hex
- Replaceable Insert
- No
- Impact Rated Status
- Impact Rated
- Replaceable Insert Capable
- Fixed Insert
- Shell Material
- Alloy Steel
Description
Proto® Hex Bit Impact Sockets can be used on stubborn fasteners
Tight tolerances for snug fit on fastener
Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners
Additional Features:
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.