1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide

  • Mfr # J74306
  • Zoro # G1806047
product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Includes
(30) 1/2 in Drive Impact Socket
Finish
Black Oxide
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74306
Zoro #
G1806047
UPC #
662679150853
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Depth
Deep, Standard
Socket Size Range
8 mm to 24 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 8 mm, 9 mm

Details

Item
Impact Socket Set
Number of Pieces
30
Includes
(30) 1/2 in Drive Impact Socket
Finish
Black Oxide
Measurement Type
Metric
Sockets Included
1/2 in 6 PT Standard: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm 1/2 in Drive Impact Socket 6 PT Deep: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Standards
ASME B107.110-2012
Impact Rated
Yes
SAE or Metric
Metric
Connection Type
Retaining Ring
Deep Socket Point Styles Included
6
Socket Type
6 pt Deep, 6 pt Std.
Drive Type
Impact
Std. Socket Point Styles Included
6
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Material
Alloy Steel
Insulated
No
Number of Standard Sockets
14
Number of Deep Sockets
16
Tether Ready
No
Non-Magnetic
No
Locking
Yes
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Non-Sparking
No
Piece Count Range
26 to 50
Includes Drive Tools
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & reviews