Shop PROTO

1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome, J54218T

  • Mfr # J54218T
  • Zoro # G2826421

product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
18
Includes
(15) 12-Point
Finish
Chrome
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54218T
Zoro #
G2826421
UPC #
662679186777
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
9 mm to 23 mm
Container Width
11 in
Container Length
16 in
Container Height
2 1/2 in

Details

Item
Socket Set
Number of Pieces
18
Includes
(15) 12-Point
Finish
Chrome
Measurement Type
Metric
Insulated
Not Insulated
Drive Type
Hand
Impact Rated
Not Impact Rated
Sockets Included
(1) 10MM Standard 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Standard 12-Point, (1) 20MM Standard 12-Point, (1) 21MM Standard 12-Point, (1) 22MM Standard 12-Point, (1) 23MM Standard 12-Point, (1) 9MM Standard 12-Point
Includes Drive Tools
Yes
Number of Standard Sockets
15
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Non-Sparking
No
Includes Wrenches
No
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready
No
Number of Flex Sockets
0
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
0
Container Type
Case
Shop By
New Products
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (15) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.