1/2 in Drive Socket Set Metric 30 Pieces 8 mm to 21 mm , Chrome

  • Mfr # J54230T
  • Zoro # G2826080
product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Includes
(14) 12-Point, Deep Socket Count/Style (12) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54230T
Zoro #
G2826080
UPC #
662679186784
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
8 mm to 21 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
Container Height
2 1/2 in
Deep Socket Style/Size
11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 21MM, Deep 12-Point: 10MM
Container Length
16 in
Container Width
11 in
Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm

Details

Item
Socket Set
Number of Pieces
30
Includes
(14) 12-Point, Deep Socket Count/Style (12) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
Sockets Included
(1) 10MM Deep 12-Point, (1) 10MM Standard 12-Point, (1) 11MM Deep 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Deep 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Deep 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Deep 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Deep 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Deep 12-Point, (1) 19MM Standard 12-Point, (1) 20MM Deep 12-Point, (1) 20MM Standard 12-Point, (1) 21MM Deep 12-Point, (1) 21MM Standard 12-Point, (1) 8MM Standard 12-Point, (1) 9MM Standard 12-Point
Measurement Type
Metric
Drive Type
Hand
Insulated
Not Insulated
Includes Drive Tools
Yes
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
No
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
14
Tether Ready
No
Number of Deep Sockets
12
Flex Socket Count/Style
0
Includes Flex Sockets
Flex Sockets Not Included
Number of Flex Sockets
0
Piece Count Range
2 to 25
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (14) 12-Point, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 21MM, Deep 12-Point: 10MM, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews