1/2 in Drive Socket Set Metric, SAE 41 Pieces 7/16 in to 1 in, 12 mm to 20 mm , Chrome

  • Mfr # J54341AS
  • Zoro # G2826473
product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
41
Includes
(24) 12-Point, Deep Socket Count/Style (14) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54341AS
Zoro #
G2826473
UPC #
662679186814
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
12 mm to 20 mm, 7/16 in to 1 in
Deep Socket Size
7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in
Deep Socket Style/Size
1/2 in, 11/16 in, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 5/8 in, 9/16 in, Deep 12-Point: 7/16 in
Container Width
11 in
Container Height
2 1/2 in
Container Length
16 in
Deep Socket Sizes
7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in

Details

Item
Socket Set
Number of Pieces
41
Includes
(24) 12-Point, Deep Socket Count/Style (14) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
Drive Type
Hand
Insulated
Not Insulated
Sockets Included
(1) 1 in Standard 12-Point, (1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Standard 12-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 15MM Deep 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Deep 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Deep 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Deep 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Deep 12-Point, (1) 19MM Standard 12-Point, (1) 20MM Standard 12-Point, (1) 21MM Standard 12-Point, (1) 22MM Standard 12-Point, (1) 23MM Standard 12-Point, (1) 24MM Standard 12-Point, (1) 25MM Standard 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Standard 12-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 12-Point
Measurement Type
Metric, SAE
Includes Drive Tools
Yes
Non-Sparking
No
Number of Standard Sockets
24
Tether Ready
No
Includes Deep Sockets
Deep Sockets Included
Container Type
Case
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Number of Deep Sockets
14
Number of Flex Sockets
0
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (24) 12-Point, Deep Socket Count/Style (14) 12-Point, Deep Socket Style/Size 1/2 in, 11/16 in, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 5/8 in, 9/16 in, Deep 12-Point: 7/16 in, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews