1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome

  • Mfr # J54115S
  • Zoro # G2779792
product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
15
Finish
Chrome
Insulated
Not Insulated
Socket Size Range
3/8 in to 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54115S
Zoro #
G2779792
UPC #
662679186708
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1 in
Container Length
16 in
Container Height
2 1/2 in
Container Width
11 in

Details

Item
Socket Set
Number of Pieces
15
Includes
(11) 12-Point
Finish
Chrome
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Drive Type
Hand
Measurement Type
SAE
Sockets Included
(1) 1 in Standard 6-Point, (1) 1/2 in Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 13/16 in Standard 6-Point, (1) 15/16 in Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Standard 6-Point
Includes Drive Tools
Yes
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
0
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Number of Deep Sockets
0
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Container Type
Case
Number of Standard Sockets
11
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
No
Non-Sparking
No
Number of Flex Sockets
0
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (11) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews