1/2 in Drive Socket Set SAE 30 Pieces 3/8 in to 1 1/16 in , Black Phosphate

  • Mfr # J74130IM
  • Zoro # G2826519
product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Includes
(12) 6-Point, Deep Socket Count/Style 12, Deep Socket Style/Size 1 in, 1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in
Finish
Black Phosphate
Drive Type
Hand
Socket Size Range
3/8 in to 1 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74130IM
Zoro #
G2826519
UPC #
662679186623
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1 1/16 in
Container Height
2 1/2 in
Container Length
16 in
Deep Socket Style/Size
1 in, 1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in
Deep Socket Size
1 in, 1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
30
Includes
(12) 6-Point, Deep Socket Count/Style 12, Deep Socket Style/Size 1 in, 1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in
Finish
Black Phosphate
Drive Type
Hand
Impact Rated
Yes
Measurement Type
SAE
Sockets Included
(1) 1 in Deep 6-Point, (1) 1 in Standard 6-Point, (1) 1-1/16 in Deep 6-Point, (1) 1-1/16 in Standard 6-Point, (1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 6-Point, (1) 13/16 in Deep 6-Point, (1) 13/16 in Standard 6-Point, (1) 15/16 in Deep 6-Point, (1) 15/16 in Standard 6-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Deep 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point
Insulated
No
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Included
Number of Flex Sockets
0
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Piece Count Range
2 to 25
Number of Standard Sockets
12
Includes Wrenches
No
Number of Deep Sockets
12
Non-Sparking
No
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Socket Set, Standard Socket Count/Style (12) 6-Point, Deep Socket Count/Style 12, Deep Socket Style/Size 1 in, 1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, SAE, Black Phosphate

Ratings & reviews