1/2 in Drive Socket Set SAE 41 Pieces 3/8 in to 1 in , Chrome

  • Mfr # J54141ST
  • Zoro # G2779138
product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
41
Finish
Chrome
Sockets Included
(1) 1 in Standard 12-Point, (1) 1/2 in Deep 12-Point, (1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 12-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 12-Point
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54141ST
Zoro #
G2779138
UPC #
662679186753
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1 in
Container Height
2 1/2 in
Container Width
11 in
Deep Socket Style/Size
1/2 in, 11/16 in, 3/4 in, 3/4 in. Deep 12-Point: 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 3/8 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Length
16 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Socket Set
Number of Pieces
41
Includes
(22) 12-Point, Deep Socket Count/Style (7) 12-Point, (7) 6-Point
Finish
Chrome
Sockets Included
(1) 1 in Standard 12-Point, (1) 1/2 in Deep 12-Point, (1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 12-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 15/16 in Standard 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 12-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 12-Point
Measurement Type
SAE
Drive Type
Hand
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Container Type
Case
Number of Flex Sockets
0
Number of Deep Sockets
14
Includes Wrenches
No
Flex Socket Count/Style
0
Number of Standard Sockets
22
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (22) 12-Point, Deep Socket Count/Style (7) 12-Point, (7) 6-Point, Deep Socket Style/Size 1/2 in, 11/16 in, 3/4 in, 3/4 in. Deep 12-Point: 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 3/8 in, Flex Socket Count/Style 0, Drive Size 1/2 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews