This item is Discontinued.

Proto 1/2 in Drive, Triple Square SAE Socket, 12 Points J5436N

This item is Discontinued.

Proto

1/2 in Drive, Triple Square SAE Socket, 12 Points (Discontinued)

Mfr # J5436N
Zoro # G6527862
UPC # 662679172558
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5436N
Zoro #
G6527862
UPC #
662679172558
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
1 63/64 in
Socket Sizes
1-1/8 in
Socket Depth
Standard
Socket Size
1 1/8 in
Wire Rope Length
1 63/64 in
Length
1 63/64 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Output Type
Triple Square
Standards
AS4984A, ASME B107.110-2012, SAE AS954G
Drive Type
Hand
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Impact Rated
No
Socket Shape
12-Point
Measurement Type
SAE
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Product Type
Socket
Shell Material
Alloy Steel

Description

Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.