Impact Universal Joint, 1/2 in Output Drive Size, Square, Black Oxide, 2-5/8 in Overall Length, SAE
- Mfr # J74470P
- Zoro # G1851114
product price:
$
32.99
/ea
Key Features
Drive Size
1/2 in
Size
1/2 in
Finish
Black Oxide
Overall Length
2 19/32 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J74470P
- Zoro #
- G1851114
- UPC #
- 662679007317
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Overall Length
- 2 19/32 in
- Socket Depth
- Standard
- Output Drive Size
- 1/2 in
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 2 19/32 in
- Length
- 2 19/32 in
Description
Tight tolerances for snug fit on fastener
Used wherever powered drive tools are used to install or remove fasteners
Designed to withstand the high torque and force associated with impact tools in repetitive application
Additional Features:
- Position at appropriate angle to turn fasteners where obstructions prevent a straight application
- Ball and spring design which allows for a 30° working angle
- Smooth 360° rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.